Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5340981000 https://www.bdiexpress.com/medias/INDAP4VALVEX-NR01-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUwMXxpbWFnZS9qcGVnfGFESXdMMmcwT1M4NU56TTROak13TlRZeE9ESXlMbXB3Wnd8NGJmODAxZWI4ODFmMTUxZDA2ZGFhN2ZkMjgxNWJhZDkwYzYyZjU2ZTVlZGUxMmE4ZWRkYzAyMWNkMGMzM2I2Mg
1402081 Hydraulic and Pneumatic Valves 

AVENTICS AVENTICS

5340981000

Description

5340981000 NON-RETURN VALVE ; ZZ99-G018-G018

Poppet Valve; 1/8" G Port; 2 Port | 2 Way; 2 Position; Pneumatic; Air; 218 PSI; 14 To 140 Deg F; NBR Seal; Brass

Part #

5340981000

BDI #
1402081

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EMERSON
Minimum Buy Quantity
N/A
UNSPSC
40141641
Weight / Kilogram
0.02
Product Group - BDI
F02352
Valve Type
Poppet
Port Type
1/8" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Air
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
218 PSI
Operating Pressure Range
7 To 218 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
NBR
Body Material
Brass
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet
Manufacturer URL
https://www.aventics.com
Weight / LBS
0.08157
Long Description
Poppet Valve; 1/8" G Port; 2 Port | 2 Way; 2 Position; Pneumatic; Air; 218 PSI; 14 To 140 Deg F; NBR Seal; Brass
Overall Width
0.906 Inch | 23 Millimeter
Overall Height
0.906 Inch | 23 Millimeter
Overall Length
2.008 Inch | 51 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh