Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

70-101-07-41 https://www.bdiexpress.com/medias/INDAOPVALVEX-70100-P-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ3M3xpbWFnZS9qcGVnfGFEUTVMMmhtWmk4eE1EazBPVEkwTkRrM056RTRNaTlKVGtSQlQxQldRVXhXUlZoZk56QXhNREJmVUY4ek1EQjRNekF3TG1wd1p3fGNiOTA0Mzk2YTc3YjNlNTJmMWI3ZWJlMmY0MmZlYTQ5MDI3MzVmYTIwY2RkYWJjZGZiZWM3MTI5NTM4NDgxMzM
27367003 Hydraulic and Pneumatic Valves 

APOLLO VALVES APOLLO VALVES

70-101-07-41

Description

70-101-07-41 BALL VALVE

Ball Valve; 1/4" FNPT; 2 Port - 2 Way; 2 Position; Hand Lever; Hydraulic - Pneumatic; Steam 150 PSI - CWP 600 PSI; 20 To 500 Deg F; PTFE; Bronze

Part #

70-101-07-41

BDI #
27367003

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONBRACO IND WWW.APOLLOVALVES.COM
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Ball
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
Steam 150 PSI | CWP 600 PSI
Operating Pressure Range
Steam 0 To 150 PSI | CWP 0 To 600 PSI
Operating Temperature Range
20 To 500 Deg F
Seal Type
PTFE
Body Material
Bronze
Inch - Metric
Inch
Other Features
Tee Handle
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://aalberts-ips.us
Weight / LBS
0.56
Long Description
Ball Valve; 1/4" FNPT; 2 Port - 2 Way; 2 Position; Hand Lever; Hydraulic - Pneumatic; Steam 150 PSI - CWP 600 PSI; 20 To 500 Deg F; PTFE; Bronze
Overall Length
4.86 Inch | 123.444 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh