https://www.bdiexpress.com/medias/INDASVVALVEX-8210G001-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg5ODl8aW1hZ2UvanBlZ3xhR1V4TDJnNU9TOHhNRGd3TkRZek9UY3lOelkwTmk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01ERmZRbEpUWHpNd01IZ3pNREF1YW5CbnwwMjM0NTgwNjljOGM0MmNkYmRlY2NmZjkwNTlmMjM2ODEwNTFmZmJiZWQwZTQxYTkwNTM0Y2MxMzAyMzdhZmI5
https://www.bdiexpress.com/medias/INDASVVALVEX-8210G001-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg5ODl8aW1hZ2UvanBlZ3xhR1V4TDJnNU9TOHhNRGd3TkRZek9UY3lOelkwTmk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01ERmZRbEpUWHpNd01IZ3pNREF1YW5CbnwwMjM0NTgwNjljOGM0MmNkYmRlY2NmZjkwNTlmMjM2ODEwNTFmZmJiZWQwZTQxYTkwNTM0Y2MxMzAyMzdhZmI5
ASCO VALVE
ASCO VALVE
8210G001DC28/DC
ASCO VALVE ASCO VALVE
Description
8210G001DC28/DC SOLENOID VALVE ; 3/8"X5/8" 2NC BRASS 11.6W
Solenoid Valve; 3/8" FNPT Port; 2 Port - 2 Way; 2 Position; 28 VDC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas 125 PSI/Light Oil - Water 100 PSI; 32 To 150 Deg F; Buna-N Seal; Brass
Part #
8210G001DC28/DC
BDI #
20691264
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8210G001DC28-DC/p/20691264
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
28 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 125 PSI | Light Oil - Water 100 PSI
Operating Pressure Range
Air - Inert Gas 5 To 125 PSI | Light Oil - Water 5 To 100 PSI
Operating Temperature Range
32 To 150 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
3 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 3/8" FNPT Port; 2 Port - 2 Way; 2 Position; 28 VDC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas 125 PSI/Light Oil - Water 100 PSI; 32 To 150 Deg F; Buna-N Seal; Brass
Overall Height
3.38 Inch | 85.852 Millimeter
Overall Length
2.75 Inch | 69.85 Millimeter
Overall Width
2.28 Inch | 57.912 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

