

ASCO VALVE
ASCO VALVE
8210G012NAC120/60
ASCO VALVE ASCO VALVE
Description
8210G012NAC120/60 SOLENOID VALVE ; 1/2"X5/8" 2NO BRASS 10.1W
Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; Pneumatic; 120/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 250 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
8210G012NAC120/60
BDI #
20691644
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8210G012NAC120-60/p/20691644
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
120/60 VAC
Media
Pneumatic
Maximum Pressure
250 PSI
Operating Pressure Range
5 To 250 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
4 Cv Factor | 5/8" Orifice Size | Normally Open | Air Fluid | Oxygen | 18" Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
5.75
Long Description
Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; Pneumatic; 120/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 250 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Height
5.42 Inch | 137.668 Millimeter
Overall Length
3.505 Inch | 89.027 Millimeter
Overall Width
3.332 Inch | 84.633 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh