https://www.bdiexpress.com/medias/INDASVVALVEX-8210G095-LF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMzMzd8aW1hZ2UvanBlZ3xhR1E1TDJoak15OHhNRGd3TkRjM01ETTNNelkyTWk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd09UVmZURVpmUWxKVFh6TXdNSGd6TURBdWFuQm58MzBmZDhiZWYzMzQ5YzhhY2U0MWIwZWZlMTkwZmRkZjE4NDE1ZWZlMTE2OTVkMGY3MmJhYTc3OTIzY2ZlMTc0NQ
https://www.bdiexpress.com/medias/INDASVVALVEX-8210G095-LF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMzMzd8aW1hZ2UvanBlZ3xhR1E1TDJoak15OHhNRGd3TkRjM01ETTNNelkyTWk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd09UVmZURVpmUWxKVFh6TXdNSGd6TURBdWFuQm58MzBmZDhiZWYzMzQ5YzhhY2U0MWIwZWZlMTkwZmRkZjE4NDE1ZWZlMTE2OTVkMGY3MmJhYTc3OTIzY2ZlMTc0NQ
ASCO VALVE
ASCO VALVE
8210G095LFAC110/60
ASCO VALVE ASCO VALVE
Description
8210G095LFAC110/60 SOLENOID VALVE ; POR 3/4" NPT 110V/60HZ
Solenoid Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; 110/60 VAC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
8210G095LFAC110/60
BDI #
23279367
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8210G095LFAC110-60/p/23279367
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Inert Gas - Water | Lead Free
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; 110/60 VAC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

