

ASCO VALVE
ASCO VALVE
8220G409AC120/60D
ASCO VALVE ASCO VALVE
Description
8220G409AC120/60D VALVE ; 3/4" FNPT N.C. 2P-2W 120V/60 110V/50
Solenoid Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; 120/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Hot Water 150 PSI | Steam 125 PSI; Hot Water 32 To 210 Deg F | Steam 32 To 353 Deg F; EPDM Seal; Brass
Part #
8220G409AC120/60D
BDI #
20290930
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8220G409AC120-60D/p/20290930
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.045
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
120/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Hot Water 150 PSI | Steam 125 PSI
Operating Pressure Range
Hot Water 5 To 150 PSI | Steam 5 To 125 PSI
Operating Temperature Range
Hot Water 32 To 210 Deg F | Steam 32 To 353 Deg F
Seal Type
EPDM
Body Material
Brass
Inch - Metric
Inch
Other Features
8.8 Cv Factor | 3/4" Orifice Size | Hot Water - Steam Fluid | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
1.18
Long Description
Solenoid Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; 120/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Hot Water 150 PSI | Steam 125 PSI; Hot Water 32 To 210 Deg F | Steam 32 To 353 Deg F; EPDM Seal; Brass
Overall Width
2.819 Inch | 71.603 Millimeter
Overall Length
3.575 Inch | 90.8 Millimeter
Overall Height
4.198 Inch | 106.629 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh