https://www.bdiexpress.com/medias/INDASVVALVEX-8221G003-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3Mzh8aW1hZ2UvanBlZ3xhRGRsTDJneVpDOHhNRGd3TXpjNE5URTNNRGszTkM5SlRrUkJVMVpXUVV4V1JWaGZPREl5TVVjd01ETmZRbEpUWHpNd01IZ3pNREF1YW5CbnxhYjUzOGJlZWYzNGJiMDRjNDc1YTUyNGM4YTUxY2JkNWJlMTdhZDlhYmQzNjA3OTc4NjRmODgzODNkN2FmMzAy
https://www.bdiexpress.com/medias/INDASVVALVEX-8221G003-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3Mzh8aW1hZ2UvanBlZ3xhRGRsTDJneVpDOHhNRGd3TXpjNE5URTNNRGszTkM5SlRrUkJVMVpXUVV4V1JWaGZPREl5TVVjd01ETmZRbEpUWHpNd01IZ3pNREF1YW5CbnxhYjUzOGJlZWYzNGJiMDRjNDc1YTUyNGM4YTUxY2JkNWJlMTdhZDlhYmQzNjA3OTc4NjRmODgzODNkN2FmMzAy
ASCO VALVE
ASCO VALVE
8221G005HWAC208/60D
ASCO VALVE ASCO VALVE
Description
8221G005HWAC208/60D SOLENOID VALVE ; 3/4 X 3/4 2NC BRASS 6.1/F W
Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic; 208/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 150 PSI; 32 To 210 Deg F; EPDM Seal; Brass
Part #
8221G005HWAC208/60D
BDI #
27170131
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8221G005HWAC208-60D/p/27170131
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
208/60 VAC
Media
Hydraulic
Maximum Pressure
150 PSI
Operating Pressure Range
5 To 150 PSI
Operating Temperature Range
32 To 210 Deg F
Seal Type
EPDM
Body Material
Brass
Inch - Metric
Inch
Other Features
5.5 CV Factor | 3/4 Inch Orifice Size | Hot Water Fluid | 18 Inch Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
2.6
Long Description
Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic; 208/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 150 PSI; 32 To 210 Deg F; EPDM Seal; Brass
Overall Length
3.418 Inch | 86.817 Millimeter
Overall Width
2.78 Inch | 70.6 Millimeter
Overall Height
4.508 Inch | 114.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

