https://www.bdiexpress.com/medias/INDASVVALVEX-8262H128-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMzd8aW1hZ2UvanBlZ3xhR1JoTDJnNE5DOHhNRFl3TlRFME56STVNVFkzT0M5SlRrUkJVMVpXUVV4V1JWaGZPREkyTWtneE1qaGZVMU5mTXpBd2VETXdNQzVxY0djfDBjMjg4NGM3OTIxOWU1NmVkMDRmYjZmZDZiMzliMzQ3MGVhODkxZjNlZWYyOWM4Njg2NDVhYzMzNzQxMzQyN2Q
https://www.bdiexpress.com/medias/INDASVVALVEX-8262H128-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMzd8aW1hZ2UvanBlZ3xhR1JoTDJnNE5DOHhNRFl3TlRFME56STVNVFkzT0M5SlRrUkJVMVpXUVV4V1JWaGZPREkyTWtneE1qaGZVMU5mTXpBd2VETXdNQzVxY0djfDBjMjg4NGM3OTIxOWU1NmVkMDRmYjZmZDZiMzliMzQ3MGVhODkxZjNlZWYyOWM4Njg2NDVhYzMzNzQxMzQyN2Q
ASCO VALVE
ASCO VALVE
8262H142AC440/60D
ASCO VALVE ASCO VALVE
Description
8262H142AC440/60D SOLENOID VALVE, 1/4 X 5/32 2NO SS 10.1/F W (SMARTCATALOG)
Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 440/60 VAC; Solenoid/Spring Return; Air - Inert Gas - Water 90 PSI/Light Oil 70 PSI; -13 To 180 Deg F; Buna-N Seal; Stainless Steel
Part #
8262H142AC440/60D
BDI #
27230768
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8262H142AC440-60D/p/27230768
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
440/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas - Water 90 PSI | Light Oil 70 PSI
Operating Pressure Range
Air - Inert Gas - Water 0 To 90 PSI | Light Oil 0 To 70 PSI
Operating Temperature Range
-13 To 180 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.54 Cv Factor | 5/32" Orifice Size | Air - Light Oil - Water Fluid | Normally Open | Ambient Temperature -25 To 55 Deg C
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 440/60 VAC; Solenoid/Spring Return; Air - Inert Gas - Water 90 PSI/Light Oil 70 PSI; -13 To 180 Deg F; Buna-N Seal; Stainless Steel
Overall Length
3.195 Inch | 81.153 Millimeter
Overall Width
2.055 Inch | 52.2 Millimeter
Overall Height
3.141 Inch | 79.781 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

