https://www.bdiexpress.com/medias/INDASVVALVEX-8321P001-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgwODN8aW1hZ2UvanBlZ3xhREkwTDJobU5pOHhNRFl3TlRBek9ESTNNalUwTWk5SlRrUkJVMVpXUVV4V1JWaGZPRE15TVZBd01ERmZRbEpUWHpNd01IZ3pNREF1YW5CbnwxOTZkZGY2ZjA4NzhiMDU3Y2IxMWZjNjMwYTg4MWNhOTUwODUwZTY5N2NjMzViNzFlNzI3NDQwMWFlN2FhYTlj
https://www.bdiexpress.com/medias/INDASVVALVEX-8321P001-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgwODN8aW1hZ2UvanBlZ3xhREkwTDJobU5pOHhNRFl3TlRBek9ESTNNalUwTWk5SlRrUkJVMVpXUVV4V1JWaGZPRE15TVZBd01ERmZRbEpUWHpNd01IZ3pNREF1YW5CbnwxOTZkZGY2ZjA4NzhiMDU3Y2IxMWZjNjMwYTg4MWNhOTUwODUwZTY5N2NjMzViNzFlNzI3NDQwMWFlN2FhYTlj
ASCO VALVE
ASCO VALVE
8321P002DC12-24/DC
ASCO VALVE ASCO VALVE
Description
8321P002DC12-24/DC SOLENOID VALVE ; 3/8"X9/32" 3NC BRASS 1.2/HW
Valve; 3/8" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 12 To 24 VDC; Solenoid; 200 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
8321P002DC12-24/DC
BDI #
20697366
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8321P002DC12-24-DC/p/20697366
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid
Voltage
12 To 24 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
200 PSI
Operating Pressure Range
10 To 200 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.8 Cv Factor | 9/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
2
Long Description
Valve; 3/8" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 12 To 24 VDC; Solenoid; 200 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Length
3.976 Inch | 101 Millimeter
Overall Height
3.997 Inch | 101.524 Millimeter
Overall Width
3.128 Inch | 79.451 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

