Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

940-804 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25160005-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIzNjh8aW1hZ2UvanBlZ3xhR1kyTDJoak55OHhNREUwTWpFMk56TTJOemN4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpBd01EVmZNekF3V0RNd01DNXFjR2N8M2IzMjYwNmUyNzI4YTk5ZWE3YmJjYTdmM2Y2MGQwYmZiZmY1M2RmNTEyMzcxZWQ1ZDQ4M2Q3NmVkM2UyMDMzYQ
25160005 Hydraulic and Pneumatic Valves 

MIDLAND METAL MIDLAND METAL

940-804

Description

940-804 SPEED CONTROL MUFFLER ; 1/2" BRASS

Valve; 1/2" MNPT Port; 2 Port - 2 Way; 2 Position; Pneumatic; 300 PSI; 35 To 300 Deg F; Brass

Part #

940-804

BDI #
25160005

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MIDLAND INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.225
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1/2" MNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
0 To 300 PSI
Operating Temperature Range
35 To 300 Deg F
Body Material
Brass
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://midlandindustries.com
Weight / LBS
0.18
Long Description
Valve; 1/2" MNPT Port; 2 Port - 2 Way; 2 Position; Pneumatic; 300 PSI; 35 To 300 Deg F; Brass

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh