MIDLAND METAL
MIDLAND METAL
949175
MIDLAND METAL MIDLAND METAL
Description
949175 BALL VALVE ; 1" 2000PSI FP SS
Ball Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; 2000 PSI WOGStainless Steel
Part #
949175
BDI #
23683194
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/949175/p/23683194
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
1.06
Product Group - BDI
F02352
Valve Type
Ball
Port Type
1" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
2000 PSI WOG
Operating Pressure Range
0 To 2000 PSI WOG
Body Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://midlandindustries.com
Manufacturer Item Number
949-175
Manufacturer Internal Number
949175
Weight / LBS
2.332
Long Description
Ball Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; 2000 PSI WOGStainless Steel
Overall Length
7.658 Inch | 194.513 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh