Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

98013 https://www.bdiexpress.com/medias/INDLOCVALVEX-98013-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNzB8aW1hZ2UvanBlZ3xhREkxTDJnMU9DOHhNRGN3TnpNeE56YzRORFl3Tmk5SlRrUk1UME5XUVV4V1JWaGZPVGd3TVROZk16QXdlRE13TUM1cWNHY3xmODc4OTU3YTFiMjg2N2I5NmM4YzZmYTY3ODJjMjVmNWRlNzAwYjFkZWU1ZTI5MzcxZTlkNTFjMDMzMjU3MTYw
17139428 Hydraulic and Pneumatic Valves 

LOCTITE LOCTITE

98013

Description

98013 INSTANT DISPENSE VALVE ; 23MM DIA X 65MM LG NC UHMW POLYETHYLENE

Cyanoacrylate Dispense Valves; 3.1" Length x 1" Diameter Size; 70 To 90 PSI Pressure Rating

Part #

98013

BDI #
17139428

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.386
EAN
0079340980136
Product Group - BDI
G00190
Noun
Valve
Keyword String
Dispense
Manufacturer URL
https://www.loctiteproducts.com
Manufacturer Internal Number
318654
Weight / LBS
0.28
Product Detail
Cyanoacrylate Dispense Valve
Product Specification
3.1" Length x 1" Diameter Size; 70 To 90 PSI Pressure Rating
Long Description
Cyanoacrylate Dispense Valves; 3.1" Length x 1" Diameter Size; 70 To 90 PSI Pressure Rating