CKD PNEUMATICS
CKD PNEUMATICS
ADK11-15G-02E0
CKD PNEUMATICS CKD PNEUMATICS
Description
CKD PNEUMATICS ADK11-15G-02E0
Pilot Valve; 1/2" G Port; 2 Port | 2 Way; 2 Position; 200 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 1 MPa; 14 To 140 Deg F; NBR Seal; Bronze
Part #
ADK11-15G-02E0
BDI #
15084528
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/ADK11-15G-02E0/p/15084528
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141628
Weight / Kilogram
0.9
Product Group - BDI
F02352
Valve Type
Pilot | Solenoid
Port Type
1/2" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
200 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
1 MPa
Operating Pressure Range
0 To 1 MPa
Operating Temperature Range
14 To 140 Deg F
Seal Type
NBR
Body Material
Bronze
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Pilot Solenoid
Manufacturer URL
https://www.ckdusa.com
Weight / LBS
1.98416
Long Description
Pilot Valve; 1/2" G Port; 2 Port | 2 Way; 2 Position; 200 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 1 MPa; 14 To 140 Deg F; NBR Seal; Bronze
Overall Length
3.976 Inch | 101 Millimeter
Overall Width
1.969 Inch | 50 Millimeter
Overall Height
4.016 Inch | 102 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh