BRAND HYDRAULICS
BRAND HYDRAULICS
AO755T4JRS
BRAND HYDRAULICS BRAND HYDRAULICS
Description
AO755T4JRS DIRECTIONAL CONTROL VALVE ; 3/4" FNPT PORT 4 PORT - 4 WAY 3 POSITION
Flow Control Valve; 3/4" FNPT Port; 4 Port | 4 Way; 3 Position; Hydraulic; Hand Lever - Spring | Spring Return; 3000 PSICast Iron
Part #
AO755T4JRS
BDI #
21433876
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/AO755T4JRS/p/21433876
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
2.74
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
3/4" FNPT
Number of Ports/Way
4 Port | 4 Way
Number of Positions
3 Position
Actuation
Hand Lever - Spring | Spring Return
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
3000 PSI
Operating Pressure Range
0 To 3000 PSI
Body Material
Cast Iron
Inch - Metric
Inch
Other Features
Tandem Centre Spool | Adjustable Relief | Spring Centre
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.10
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.brand-hyd.com
Manufacturer Item Number
AO755T4JRS
Weight / LBS
5.5
Long Description
Flow Control Valve; 3/4" FNPT Port; 4 Port | 4 Way; 3 Position; Hydraulic; Hand Lever - Spring | Spring Return; 3000 PSICast Iron
Overall Height
8.8 Inch | 223.52 Millimeter
Overall Length
11 Inch | 279.4 Millimeter
Overall Width
3.81 Inch | 96.774 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

