Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DCF16TM454LF1 SS https://www.bdiexpress.com/medias/INDBHYVALVEX-DCF-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0NjV8aW1hZ2UvanBlZ3xhREZqTDJobFlTOHhNRFl3TlRrMU16QXlOREF6TUM5SlRrUkNTRmxXUVV4V1JWaGZSRU5HWHpNd01IZ3pNREF1YW5Cbnw0OGIxMzc5ZDdiZjZiMjQ4NjMxMzQzNDU0ZTk5NjhhYWY1NDk5ODQ1ZWI4YzVkYThlN2VhYmU4MGRjMmIzMzE0
20334945 Hydraulic and Pneumatic Valves 

BRAND HYDRAULICS BRAND HYDRAULICS

DCF16TM454LF1 SS

Description

DCF16TM454LF1 SS DIRECTIONAL CNTRL VALVE

Flow Control Valve; 16 MM SAE Port; 4 Port | 4 Way; 3 Position; Hydraulic; Hand Lever - Spring | Detent Return; 3000 PSICast Iron

Part #

DCF16TM454LF1 SS

BDI #
20334945

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BRAND HYDRAULICS
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
6.8
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
16 MM SAE
Number of Ports/Way
4 Port | 4 Way
Number of Positions
3 Position
Actuation
Hand Lever - Spring | Detent Return
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
3000 PSI
Operating Pressure Range
0 To 3000 PSI
Body Material
Cast Iron
Inch - Metric
Metric
Other Features
Tandem Metering Spool | With Flow Control | Ball Friction
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.10
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.brand-hyd.com
Manufacturer Item Number
DCF16TM454LF1SS
Weight / LBS
16
Long Description
Flow Control Valve; 16 MM SAE Port; 4 Port | 4 Way; 3 Position; Hydraulic; Hand Lever - Spring | Detent Return; 3000 PSICast Iron
Overall Width
5.01 Inch | 127.254 Millimeter
Overall Height
10.3 Inch | 261.62 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh