https://www.bdiexpress.com/medias/INDASVVALVEX-8210G004-EF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcxMTJ8aW1hZ2UvanBlZ3xhRGsxTDJnelpTOHhNRGd3TkRrd01UQTROVEl4TkM5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01EUmZSVVpmUWxKVFh6TXdNSGd6TURBdWFuQm58NWNiNzMyYjg4OGJiMzJjMWYzMTNhYmIzZDk3Y2MxNjllMDYyOGUxMDgyZTZlNGFmMTQxYjVjOWVlNDBhZWZhOA
https://www.bdiexpress.com/medias/INDASVVALVEX-8210G004-EF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcxMTJ8aW1hZ2UvanBlZ3xhRGsxTDJnelpTOHhNRGd3TkRrd01UQTROVEl4TkM5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01EUmZSVVpmUWxKVFh6TXdNSGd6TURBdWFuQm58NWNiNzMyYjg4OGJiMzJjMWYzMTNhYmIzZDk3Y2MxNjllMDYyOGUxMDgyZTZlNGFmMTQxYjVjOWVlNDBhZWZhOA
ASCO VALVE
ASCO VALVE
EF8210G004AC120/60D
ASCO VALVE ASCO VALVE
Description
EF8210G004AC120/60D SOLENOID VALVE ; 1" FNPT 2P-2W 2POS 120/60VAC
Solenoid Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; 120/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Air - Inert Gas - Water 150 PSI | Light Oil 100 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
EF8210G004AC120/60D
BDI #
21430146
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EF8210G004AC120-60D/p/21430146
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
2
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
120/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas - Water 150 PSI | Light Oil 100 PSI
Operating Pressure Range
Air - Inert Gas - Water 5 To 150 PSI | Light Oil 5 To 100 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
13 Cv Factor | 1" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Explosion Proof
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
4.4
Long Description
Solenoid Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; 120/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Air - Inert Gas - Water 150 PSI | Light Oil 100 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Height
5.635 Inch | 143.129 Millimeter
Overall Length
3.46 Inch | 87.892 Millimeter
Overall Width
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

