

SMC
SMC
LVM09R6Y-6BP-KOZ
SMC SMC
Description
LVM09R6Y-6BP-KOZ CHEMICAL VALVE (SMARTCATALOG)
Diaphragm Valve; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 12 VDC; Solenoid/Spring Return; 30 PSI; 32 To 122 Deg F; Plastic
Part #
LVM09R6Y-6BP-KOZ
BDI #
25533425
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/LVM09R6Y-6BP-KOZ/p/25533425
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0.02
Product Group - BDI
F02234
Valve Type
Diaphragm | Solenoid
Port Type
Not Available
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
12 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
30 PSI
Operating Pressure Range
-10.88 To 30 PSI
Operating Temperature Range
32 To 122 Deg F
Body Material
Plastic
Inch - Metric
Inch
Other Features
0.018 Cv Factor Water | For Chemical | Base Mounted | Without Sub Plate | PEEK Plate - FKM Diaphragm | Plug Connector Without Connector | With Light/Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.04409
Long Description
Diaphragm Valve; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 12 VDC; Solenoid/Spring Return; 30 PSI; 32 To 122 Deg F; Plastic
Overall Width
0.374 Inch | 9.5 Millimeter
Overall Height
1.957 Inch | 49.7 Millimeter
Overall Length
0.929 Inch | 23.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh