https://www.bdiexpress.com/medias/INDSMCVALVEX-LVM105R-SUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NzB8aW1hZ2UvanBlZ3xhR0l4TDJnNE5DOHhNRFl3TlRNNE16a3dPVFF3Tmk5SlRrUlRUVU5XUVV4V1JWaGZURlpOTVRBMVVsOVRWVUpmTXpBd2VETXdNQzVxY0djfGQ4NDE3NmY4ZjEwNzRmMTU2MDQ4N2UxODMxYzAyNGJhMWM4NTNkNDU4ODFmYjQ0YjQxMTMyMDA0NWQ3YjkyM2M
https://www.bdiexpress.com/medias/INDSMCVALVEX-LVM105R-SUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NzB8aW1hZ2UvanBlZ3xhR0l4TDJnNE5DOHhNRFl3TlRNNE16a3dPVFF3Tmk5SlRrUlRUVU5XUVV4V1JWaGZURlpOTVRBMVVsOVRWVUpmTXpBd2VETXdNQzVxY0djfGQ4NDE3NmY4ZjEwNzRmMTU2MDQ4N2UxODMxYzAyNGJhMWM4NTNkNDU4ODFmYjQ0YjQxMTMyMDA0NWQ3YjkyM2M
SMC
SMC
LVM105R-6B1-Q
SMC SMC
Description
LVM105R-6B1-Q CHEMICAL VALVE
Valve; Solenoid; M6 Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 12 VDC; Solenoid/Spring Return; 36 PSI; 32 To 122 Deg F; Plastic
Part #
LVM105R-6B1-Q
BDI #
25533269
Details
133.9
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/LVM105R-6B1-Q/p/25533269
Your Price
$ 133.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Diaphragm | Solenoid
Port Type
M6
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
12 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
36 PSI
Operating Pressure Range
-10.88 To 36 PSI
Operating Temperature Range
32 To 122 Deg F
Body Material
Plastic
Inch - Metric
Metric
Other Features
0.03 Cv Factor Water | For Chemical | Base Mounted | With Sub Plate | PEEK Plate - FKM Diaphragm | Universal
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.12597
Long Description
Valve; Solenoid; M6 Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 12 VDC; Solenoid/Spring Return; 36 PSI; 32 To 122 Deg F; Plastic
Overall Length
0.965 Inch | 24.5 Millimeter
Overall Height
2.894 Inch | 73.5 Millimeter
Overall Width
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

