Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LVM11-6C-3 https://www.bdiexpress.com/medias/INDSMCVALVEX-LVM11-BKT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg5MHxpbWFnZS9qcGVnfGFHRTJMMmhoTkM4NU5qYzBOelUyTkRVMk5EYzRMbXB3Wnd8YzY1MDcwOWU3MzM3ODBjN2NjNTcxMTYzODBlZjgxMTVmNTcxNzlmYWI4Y2JmNzgxZWIwN2Q1YWExMzliMzUzMg
17851933 Hydraulic and Pneumatic Valves 

SMC SMC

LVM11-6C-3

Description

LVM11-6C-3 ; VALVE

Diaphragm Valve; M5 Port; 2 Port | 2 Way; 2 Position; 12 VDC; Hydraulic | Pneumatic; Solenoid | Spring Return; 36 PSI; 32 To 122 Deg F; Plastic

Part #

LVM11-6C-3

BDI #
17851933

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.029
Product Group - BDI
F02352
Valve Type
Diaphragm | Solenoid
Port Type
M5
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
12 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
36 PSI
Operating Pressure Range
0 To 36 PSI
Operating Temperature Range
32 To 122 Deg F
Body Material
Plastic
Inch - Metric
Metric
Other Features
0.04 Cv Factor Water | For Chemical | Body Ported | PEEK Plate - Kalrez Diaphragm | Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.06435
Long Description
Diaphragm Valve; M5 Port; 2 Port | 2 Way; 2 Position; 12 VDC; Hydraulic | Pneumatic; Solenoid | Spring Return; 36 PSI; 32 To 122 Deg F; Plastic
Overall Length
0.63 Inch | 16 Millimeter
Overall Width
1 Inch | 25.4 Millimeter
Overall Height
2.146 Inch | 54.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh