Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M212SS-120-A https://www.bdiexpress.com/medias/INDAROVALVEX-M212SS-000-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MzZ8aW1hZ2UvanBlZ3xhR1JqTDJneU1TODVOamMwTnpjek5UWXhNemMwTG1wd1p3fDc5MmY1MWY1OGZhZTdiMzAwYmRkMjBhNWIzMDA0YmM1OGUxYmE1ZDgxMjE1NzJmM2YwMGMyYzFhY2YxNmYwNTc
18302060 Hydraulic and Pneumatic Valves 

ARO CORP ARO CORP

M212SS-120-A

Description

M212SS-120-A SOLENOID AIR CONTROL VALVE ; 99798936 1/4" 120VAC 4.8W 4-WAY 2POS

Solenoid Valve; 1/4" FNPT Port; 4 Port | 4 Way; 2 Position; 120/50-60 VAC; Pneumatic; Solenoid | Spring Return; 115 PSI; 15 To 122 Deg F; Buna-N Seal; Aluminum

Part #

M212SS-120-A

BDI #
18302060

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.997
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
4 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
120/50-60 VAC
Media
Pneumatic
Maximum Pressure
115 PSI
Operating Pressure Range
45 To 115 PSI
Operating Temperature Range
15 To 122 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.7 Cv Factor | Air Fluid | 26 SCFM
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.arozone.com
Manufacturer Item Number
M212SS-120-A
Weight / LBS
2.2
Long Description
Solenoid Valve; 1/4" FNPT Port; 4 Port | 4 Way; 2 Position; 120/50-60 VAC; Pneumatic; Solenoid | Spring Return; 115 PSI; 15 To 122 Deg F; Buna-N Seal; Aluminum
Overall Height
1.378 Inch | 35 Millimeter
Overall Length
4.57 Inch | 116.078 Millimeter
Overall Width
1.024 Inch | 26 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh