SMC
SMC
NVJ114-RG
SMC SMC
Description
NVJ114-RG ; VALVE SOL 3VDC
Solenoid Valve; 3 Port | 3 Way; 2 Position; 3 VDC; Pneumatic; Solenoid | Spring Return; 100 PSI; 32 To 122 Deg F; Rubber Seal; Plastic
Part #
NVJ114-RG
BDI #
17853521
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NVJ114-RG/p/17853521
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153417
Weight / Kilogram
0.01
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
3 VDC
Media
Pneumatic
Maximum Pressure
100 PSI
Operating Pressure Range
0 To 100 PSI
Operating Temperature Range
32 To 122 Deg F
Seal Type
Rubber
Body Material
Plastic
Inch - Metric
Inch
Other Features
0.008 Cv Factor | Air - Inert Gas Fluid | Grommet - 300MM Lead Wire | Non Locking Push Type Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Long Description
Solenoid Valve; 3 Port | 3 Way; 2 Position; 3 VDC; Pneumatic; Solenoid | Spring Return; 100 PSI; 32 To 122 Deg F; Rubber Seal; Plastic
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh