SMC
SMC
NVS4124-0011D
SMC SMC
Description
NVS4124-0011D ; VALVE SOL 440VAC
Solenoid Valve; 5 Port | 4 Way; 2 Position; 480/60 VAC; Pneumatic; Solenoid | Spring Return; 300 PSI; 32 To 115 Deg F; Metal Seal; Aluminum
Part #
NVS4124-0011D
BDI #
18589010
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NVS4124-0011D/p/18589010
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.067
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
480/60 VAC
Media
Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
13.75 To 300 PSI
Operating Temperature Range
32 To 115 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.61 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | Without Sub Plate | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.06667
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 480/60 VAC; Pneumatic; Solenoid | Spring Return; 300 PSI; 32 To 115 Deg F; Metal Seal; Aluminum
Overall Length
6.811 Inch | 173 Millimeter
Overall Height
3.268 Inch | 83 Millimeter
Overall Width
2.126 Inch | 54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh