

SMC
SMC
SGC321B-1020-1TZ-X1
SMC SMC
Description
SGC321B-1020-1TZ-X1, COOLANT VALVE, EXTERNAL PILOT (SMARTCATALOG)
Valve; Solenoid; 3/4" RC Port; 2 Port - 2 Way; 2 Position; Hydraulic; 100 VAC; Solenoid - Air Pilot/Spring Return; 145 PSI; 23 To 140 Deg F; Viton Seal; Cast Iron
Part #
SGC321B-1020-1TZ-X1
BDI #
25697875
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SGC321B-1020-1TZ-X1/p/25697875
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
1.08
Product Group - BDI
F02234
Valve Type
Piston | Solenoid
Port Type
3/4" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
100 VAC
Media
Hydraulic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Viton
Body Material
Cast Iron
Inch - Metric
Inch
Other Features
7.1 Cv Factor | Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Piston Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
2.70833
Long Description
Valve; Solenoid; 3/4" RC Port; 2 Port - 2 Way; 2 Position; Hydraulic; 100 VAC; Solenoid - Air Pilot/Spring Return; 145 PSI; 23 To 140 Deg F; Viton Seal; Cast Iron
Overall Width
2.323 Inch | 59 Millimeter
Overall Height
6.496 Inch | 165 Millimeter
Overall Length
3.154 Inch | 80.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh