

SMC
SMC
SYJA7320-01
SMC SMC
Description
SYJA7320-01
Pilot Valve; 1/8" RC Port; 5 Port | 4 Way; 3 Position; Pneumatic; Air Pilot - Spring | Air Pilot - Spring Return; 102 PSI; 14 To 140 Deg F
Part #
SYJA7320-01
BDI #
17869568
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SYJA7320-01/p/17869568
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141628
Weight / Kilogram
0.115
Product Group - BDI
F02352
Valve Type
Pilot
Port Type
1/8" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Air Pilot - Spring | Air Pilot - Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
-15 To 102 PSI
Operating Temperature Range
14 To 140 Deg F
Inch - Metric
Inch
Other Features
0.45 - 0.49 Cv Factor | For Air | Body Ported
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Pilot
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.25328
Long Description
Pilot Valve; 1/8" RC Port; 5 Port | 4 Way; 3 Position; Pneumatic; Air Pilot - Spring | Air Pilot - Spring Return; 102 PSI; 14 To 140 Deg F
Overall Width
0.709 Inch | 18 Millimeter
Overall Height
1.102 Inch | 28 Millimeter
Overall Length
3.512 Inch | 89.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh