Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VHS20-02A https://www.bdiexpress.com/medias/INDSMCVALVEX-VHS20-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MDV8aW1hZ2UvanBlZ3xhRGMyTDJnMllTODVOamMxTkRjMk56azFOREl5TG1wd1p3fDY5N2MxN2M0YTczMmU0YjM2MDA4MDFkNTFhMTFjMmVhYjk5Y2Y1N2I1ZDI2MjAyNTMwNzgxNWU0N2YyMjliMTY
17873656 Hydraulic and Pneumatic Valves 

SMC SMC

VHS20-02A

Description

VHS20-02A

Relief Valve; 1/4" RC Port; 3 Port | 3 Way; 2 Position; Pneumatic; Spring - Detent | Manual Return; 145 PSI; 23 To 140 Deg F; HNBR Seal; Aluminum

Part #

VHS20-02A

BDI #
17873656

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 2

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141606
Weight / Kilogram
0.118
Product Group - BDI
F02352
Valve Type
Relief
Port Type
1/4" RC
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Spring - Detent | Manual Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
HNBR
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.88/0.84 Cv Factor | Air Fluid | With Locking Holes | White Body | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Relief
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.25855
Long Description
Relief Valve; 1/4" RC Port; 3 Port | 3 Way; 2 Position; Pneumatic; Spring - Detent | Manual Return; 145 PSI; 23 To 140 Deg F; HNBR Seal; Aluminum
Overall Width
1.835 Inch | 46.6 Millimeter
Overall Length
1.575 Inch | 40 Millimeter
Overall Height
2.614 Inch | 66.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh