Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VS7-8-FHG-D-9NV(AC120V) https://www.bdiexpress.com/medias/INDSMCVALVEX-VS7-8-FHG-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM5OHxpbWFnZS9qcGVnfGFHVTVMMmd4TUM4eE1Ea3dPRE01TlRrNU5URTJOaTlKVGtSVFRVTldRVXhXUlZoZlZsTTNYemhmUmtoSFgwUmZNekF3ZURNd01DNXFjR2N8NTg1MmVhM2Q5MDQxODE2NDRmZjRjMDE4MDJlYjk5MDk1MzRhNjMyZTg2ZDk0ZDIwNTk0MmE1OGQ0N2JiZDY1Yg
19384768 Hydraulic and Pneumatic Valves 

SMC SMC

VS7-8-FHG-D-9NV(AC120V)

Description

VS7-8-FHG-D-9NV(AC120V)

Solenoid Valve; 5 Port | 4 Way; 3 Position; 120 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 41 To 140 Deg F; Metal Seal

Part #

VS7-8-FHG-D-9NV(AC120V)

BDI #
19384768

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.528
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
120 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
41 To 140 Deg F
Seal Type
Metal
Inch - Metric
Inch
Other Features
Air - Inert Gas Fluid | Base Mounted | Without Sub Plate | With Indicator Light | Individual Pilot Exhaust | In/Closed Center/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.96211
Long Description
Solenoid Valve; 5 Port | 4 Way; 3 Position; 120 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 41 To 140 Deg F; Metal Seal
Overall Width
1.984 Inch | 50.4 Millimeter
Overall Length
9.173 Inch | 233 Millimeter
Overall Height
4.567 Inch | 116 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh