Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VXD255MZ1MB https://www.bdiexpress.com/medias/INDSMCVALVEX-VXD25MZ1M-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM4MzR8aW1hZ2UvanBlZ3xhR05tTDJnMVppOHhNRFl3TlRjME9UZzJNalF6TUM5SlRrUlRUVU5XUVV4V1JWaGZWbGhFTWpWTldqRk5Yek13TUhnek1EQXVhbkJufDM3MTQ1NGMxNDlhODlkYmIwNDg2NmM1YmJiNmZiNzIwNTZhMzk1ZGIwNWIyYTVlMWZjMDc3Nzg3MTFlMDExMzQ
25763473 Hydraulic and Pneumatic Valves 

SMC SMC

VXD255MZ1MB

Description

VXD255MZ1MB, PILOT OP 2 PORT SOLENOID VALVE (N.C.) (SMARTCATALOG)

Valve; Solenoid; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic; 240 VAC; Solenoid - Air Pilot/Spring Return; 145 PSI; 34 To 210 Deg F; EPDM Seal; Stainless Steel

Part #

VXD255MZ1MB

BDI #
25763473

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
840
Product Group - BDI
F02234
Valve Type
Diaphragm | Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
240 VAC
Media
Hydraulic
Maximum Pressure
145 PSI
Operating Pressure Range
3 To 145 PSI
Operating Temperature Range
34 To 210 Deg F
Seal Type
EPDM
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
9.5 Cv Factor | Conduit With Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.87393
Long Description
Valve; Solenoid; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic; 240 VAC; Solenoid - Air Pilot/Spring Return; 145 PSI; 34 To 210 Deg F; EPDM Seal; Stainless Steel
Overall Height
4.862 Inch | 123.5 Millimeter
Overall Length
2.795 Inch | 71 Millimeter
Overall Width
5.098 Inch | 129.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh