Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

Y1523C6002 https://www.bdiexpress.com/medias/INDROSVALVEXX-Y1523-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNzJ8aW1hZ2UvanBlZ3xhR1l3TDJneU55ODVOek00TmpVNU5EazFPVFkyTG1wd1p3fDQzNzY4MmEyOTk2ZTM0MzI5ODJhMDA4MTM4ZjJlMjk2OTVhM2U2MzJmOGRhNDIzOWY5Mzg3MTIwMjkxMzI3N2I
21478564 Hydraulic and Pneumatic Valves 

ROSS AIR VALVES ROSS AIR VALVES

Y1523C6002

Description

Y1523C6002 MANUAL LOCKOUT VALVE ; ENERGY ISOLATION VALVE

Flow Control Valve; 1" NPT | 1-1/4" NPT Port; 3 Port | 3 Way; 2 Position; Pneumatic; Manual Push | Manual Return; 300 PSI; 40 To 175 Deg F; Aluminum

Part #

Y1523C6002

BDI #
21478564

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ROSS CONTROLS (www.rosscontrols.com)
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
1.361
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1" NPT | 1-1/4" NPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Manual Push | Manual Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
0 To 300 PSI
Operating Temperature Range
40 To 175 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.rosscontrols.com
Weight / LBS
2.5
Long Description
Flow Control Valve; 1" NPT | 1-1/4" NPT Port; 3 Port | 3 Way; 2 Position; Pneumatic; Manual Push | Manual Return; 300 PSI; 40 To 175 Deg F; Aluminum
Overall Width
2.25 Inch | 57.15 Millimeter
Overall Length
7.72 Inch | 196.088 Millimeter
Overall Height
10.76 Inch | 273.304 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh