

FIBRO
FIBRO
1.2842 (90MnCrV8) 30,3 x 25,4 x 500
FIBRO FIBRO
Description
FIBRO 1.2842 (90MnCrV8) 30,3 x 25,4 x 500
Flat Bar; 500MM Length; 30.3MM Width; 25.4MM Thickness; Cold Worked Steel
Part #
1.2842 (90MnCrV8) 30,3 x 25,4 x 500
BDI #
25198485
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/General-Industrial-Products/1-2842-(90MnCrV8)-30,3-x-25,4-x-500/p/25198485
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111712
Weight / Kilogram
0.003
Product Group - BDI
E02128
Harmonized Tariff Code
8205.59.55.60
Noun
Bar
Keyword String
Flat
Product Detail
Flat Bar
Product Specification
500MM Length; 30.3MM Width; 25.4MM Thickness; Cold Worked Steel
Long Description
Flat Bar; 500MM Length; 30.3MM Width; 25.4MM Thickness; Cold Worked Steel