DIXON VALVE
DIXON VALVE
3505
DIXON VALVE DIXON VALVE
Description
3505 NIPPLE ; 3/8INX1/4IN NPT MALE ZINC PLATED
Fitting; Steel Body Material; Male/Male Connection Type; 11/16" Nominal Diameter; 2-11/16" Nominal Height; 3/8" Male Barb/Hose; 1/4" NPT Male Thread; Imperial Measuring System; 600PSI Maximim Operating Pressure; 70 Deg F Maximum Operating Temperature; 100/Pack Quantity; Round Shape; Adapter Type
Part #
3505
BDI #
17284031
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/General-Industrial-Products/3505/p/17284031
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.05
Product Group - BDI
F02172
Weight / LBS
0.01
Product Detail
Fitting
Product Specification
Steel Body Material; Male/Male Connection Type; 11/16" Nominal Diameter; 2-11/16" Nominal Height; 3/8" Male Barb/Hose; 1/4" NPT Male Thread; Imperial Measuring System; 600PSI Maximim Operating Pressure; 70 Deg F Maximum Operating Temperature; 100/Pack Quantity; Round Shape; Adapter Type
Long Description
Fitting; Steel Body Material; Male/Male Connection Type; 11/16" Nominal Diameter; 2-11/16" Nominal Height; 3/8" Male Barb/Hose; 1/4" NPT Male Thread; Imperial Measuring System; 600PSI Maximim Operating Pressure; 70 Deg F Maximum Operating Temperature; 100/Pack Quantity; Round Shape; Adapter Type