SYSTEM PLAST
SYSTEM PLAST
LFG2120LBP-M0510
SYSTEM PLAST SYSTEM PLAST
Description
LFG2120LBP-M0510 CONVEYOR MODULAR BELT ; NON-RETURNABLE LF ACETAL RESIN GREY 10FT
Modular Belting; 2120; Flat Top; 12.7MM Pitch; 510MM Modular Belting Width; Straight Running and Side Flexing; Low Friction; Acetal Pin Material
Part #
LFG2120LBP-M0510
BDI #
24481192
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/LFG2120LBP-M0510/p/24481192
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
2.327
EAN
0726166152437
Product Group - BDI
M00132
Modular Belting Size
2120
Basic Construction
Flat Top
Component
Modular Belting
Modular Belting Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
Acetal
Price Unit
FT
Order in Multiples of
0.5 IN
Minimum Order Quantity
5 FT
Inch - Metric
Metric
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
5.13
Long Description
Modular Belting; 2120; Flat Top; 12.7MM Pitch; 510MM Modular Belting Width; Straight Running and Side Flexing; Low Friction; Acetal Pin Material
Pitch
0.5 Inch | 12.7 Millimeter
Modular Belting Width
20.1 Inch | 510 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh