

REXNORD
REXNORD
PSX8505-3.25IN-MTW-PT
REXNORD REXNORD
Description
PSX8505-3.25IN-MTW-PT MATTOP CHAIN ; NON-RETURNABLE
Modular Mat Top Belting; 8505; Solid Top; Modular Belting; 3/4" Pitch; 3-1/4" Modular Belting Width; Straight Running; Silver Platinum Series X; Polyester Pin Material; 0.343" Plate Height
Part #
PSX8505-3.25IN-MTW-PT
BDI #
24109789
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/PSX8505-3-25IN-MTW-PT/p/24109789
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.015
EAN
0782934734229
Product Group - BDI
M00330
Modular Belting Size
8505
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
Silver Platinum Series X
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
50 FT
Inch - Metric
Inch
Other Features
Mat Top Chain | 800 Links
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PSX8505-3.25IN_MTW_PT
Weight / LBS
0.03
Long Description
Modular Mat Top Belting; 8505; Solid Top; Modular Belting; 3/4" Pitch; 3-1/4" Modular Belting Width; Straight Running; Silver Platinum Series X; Polyester Pin Material; 0.343" Plate Height
Plate Height
0.343 Inch | 8.7 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Modular Belting Width
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh