

SKF
SKF
BT 3000-16
SKF SKF
Description
SKF BT 3000-16
Ball Transfer Unit; 2 Hole Round Flange; 19MM Ball Diameter; Stainless Steel Ball; Ball Up 55|Ball Down 22 Lbs Max Load; 61 MM Dia Flange Size; 22MM Base to Ball Height; 29.1MM Housing Diameter; 18.8MM Housing Height; Steel Housing
Part #
BT 3000-16
BDI #
1299984
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Ball-Transfer-Unit/BT-3000-16/p/1299984
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.087
Product Group - BDI
M00134
Product Name
Ball Transfer Unit
Fitting Type
2 Hole Round Flange
Ball Material
Stainless Steel
Maximum Load
Ball Up 55 | Ball Down 22 Lbs
Flange Size if applicable
61 MM Dia
Housing Material
Steel
Bolt Size
5.1 Millimeter
Other Features
General Purpose | Low Profile | Dirt Exit Hole | Zinc Plated Housing
Inch - Metric
Metric
Long Description
Ball Transfer Unit; 2 Hole Round Flange; 19MM Ball Diameter; Stainless Steel Ball; Ball Up 55|Ball Down 22 Lbs Max Load; 61 MM Dia Flange Size; 22MM Base to Ball Height; 29.1MM Housing Diameter; 18.8MM Housing Height; Steel Housing
Ball Outside Diameter
0.748 Inch | 19 Millimeter
Stud Thread Length
0 Inch | 0 Millimeter
Stud Height if applicable
0 Inch | 0 Millimeter
Housing Height
0.74 Inch | 18.8 Millimeter
Housing Diameter
1.146 Inch | 29.1 Millimeter
Base to Ball Height
0.866 Inch | 22 Millimeter
Overall Height
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh