

DODGE
DODGE
10X26 CR WI XT25 MD
DODGE DODGE
Description
10X26 CR WI XT25 MD WING PULLEY ; NON RETURNABLE
Conveyor Pulley; Wing; Crowned Face; 26" Face Width; Bushed Mount; XT25 Bushing; Mine Duty Class; 10" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1 Keyseats
Part #
10X26 CR WI XT25 MD
BDI #
20497577
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/10X26-CR-WI-XT25-MD/p/20497577
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
59.8
EAN
0782476934828
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT25
Class
Mine Duty
Number of Keyseats
1
Other Features
XT Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
219613
Long Description
Conveyor Pulley; Wing; Crowned Face; 26" Face Width; Bushed Mount; XT25 Bushing; Mine Duty Class; 10" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
1 To 2-7/16 Inch | 25.4 To 61.913 Millimeter
Face Width
26 Inch | 660.4 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Pulley Diameter
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh