Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10X30 CR WI HE25 https://www.bdiexpress.com/medias/INDDODPLYXXX-WNG-CRWN-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEyM3xpbWFnZS9qcGVnfGFHTXhMMmhoT1M4eE1EYzNNREV4TWpFMU1UVTRNaTlKVGtSRVQwUlFURmxZV0ZoZlYwNUhYME5TVjA1ZlNFUlVXVjlJUlY4ek1EQjRNekF3TG1wd1p3fDE1NzgwNWFmY2QxZDcxYWJjN2Q3ZDZhZTg2ZTRkNDM5YTY5YjZkZmQ4OWYyNDQxMWVhMWY5N2YxMmNiZjg5MDU
266102 Conveyor Pulleys 

DODGE DODGE

10X30 CR WI HE25

Description

10X30 CR WI HE25 WING PULLEY ; NON RETURNABLE

Pulley; Wing; Crowned Face; 30" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 10" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1.8" Length Thru Bore; 1 Keyseats

Part #

10X30 CR WI HE25

BDI #
266102

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
42.58
EAN
0782475497904
Product Group - BDI
M00134
Product Name
Conveyor Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE25
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
10X30 CR WI HE25
Manufacturer Internal Number
206248
Weight / LBS
94
Long Description
Pulley; Wing; Crowned Face; 30" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 10" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1.8" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Face Width
30 Inch | 762 Millimeter
Length Thru Bore
1.8 Inch | 45.72 Millimeter
Pulley Diameter
10 Inch | 254 Millimeter
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh