

DODGE
DODGE
16X36 CR DR XT30 MDX 1/2 HBG LAG
DODGE DODGE
Description
16X36 CR DR XT30 MDX 1/2 HBG LAG ; DRUM PULLEY NON RETURNABLE
Conveyor Pulley; Drum; Crowned Face; 36" Face Width; Bushed Mount; XT30 Bushing; Mine Duty Extra Class; 16" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 1 Keyseats
Part #
16X36 CR DR XT30 MDX 1/2 HBG LAG
BDI #
20504803
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/16X36-CR-DR-XT30-MDX-1-2-HBG-LAG/p/20504803
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
128.65
EAN
0782476903039
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT30
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing | With 1/2 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
234222
Long Description
Conveyor Pulley; Drum; Crowned Face; 36" Face Width; Bushed Mount; XT30 Bushing; Mine Duty Extra Class; 16" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 1 Keyseats
Pulley Diameter
16 Inch | 406.4 Millimeter
Bushing Bore Range
1-7/16 To 2-15/16 Inch | 36.513 To 74.613 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Face Width
36 Inch | 914.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh