

DODGE
DODGE
16X51 CR DR HE25
DODGE DODGE
Description
16X51 CR DR HE25 DRUM PULLEY ; POR NON RETURNABLE
Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 16" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1.8" Length Thru Bore; 1 Keyseats
Part #
16X51 CR DR HE25
BDI #
264952
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/16X51-CR-DR-HE25/p/264952
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
83.99
EAN
0782475567270
Product Group - BDI
M00134
Product Name
Conveyor Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE25
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
16X51 CR DR HE25
Manufacturer Internal Number
203695
Weight / LBS
185
Long Description
Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 16" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1.8" Length Thru Bore; 1 Keyseats
Pulley Diameter
16 Inch | 406.4 Millimeter
Length Thru Bore
1.8 Inch | 45.72 Millimeter
Face Width
51 Inch | 1,295.4 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh