Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

18X32 CF PXT30 WING PULLEY https://www.bdiexpress.com/medias/INDXXXPULLEY-24984561-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MTJ8aW1hZ2UvanBlZ3xhREExTDJnMFpDOHhNRFF4T0RZMk1UZzFNVEUyTmk5SlRrUllXRmhRVlV4TVJWbGZNalE1T0RRMU5qRmZNekF3ZURNd01DNXFjR2N8MTQ3NjE4MDIyNzI3MWNhZmMyOTlkMTBhYWU3NDdmNTE3ZmUyMWU1MThmMWEwNThjMTJhMGRiZTYwOTAyNTA4OQ
25165157 Conveyor Pulleys 

PRECISION PULLEY PRECISION PULLEY

18X32 CF PXT30 WING PULLEY

Description

18X32 CF PXT30 WING PULLEY

Conveyor Pulley; Wing Type; 18" Outside Diameter; 32" Face Width; Crown Face; PXT30 Bushing

Part #

18X32 CF PXT30 WING PULLEY

BDI #
25165157

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
0
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.ppi-global.com
Product Detail
Conveyor Pulley
Product Specification
Wing Type; 18" Outside Diameter; 32" Face Width; Crown Face; PXT30 Bushing
Long Description
Conveyor Pulley; Wing Type; 18" Outside Diameter; 32" Face Width; Crown Face; PXT30 Bushing