

DODGE
DODGE
18X46 ST DR XT45 MDX
DODGE DODGE
Description
18X46 ST DR XT45 MDX DRUM PULLEY ; NON RETURNABLE
Conveyor Pulley; Drum; Straight Face; 46" Face Width; Bushed Mount; XT45 Bushing; Mine Duty Extra Class; 18" Pulley Diameter; 3-7/16 To 4-7/16" Bushing Bore Range; 1 Keyseats
Part #
18X46 ST DR XT45 MDX
BDI #
20504291
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/18X46-ST-DR-XT45-MDX/p/20504291
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
152.66
EAN
0782476838546
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT45
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
233922
Long Description
Conveyor Pulley; Drum; Straight Face; 46" Face Width; Bushed Mount; XT45 Bushing; Mine Duty Extra Class; 18" Pulley Diameter; 3-7/16 To 4-7/16" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
3-7/16 To 4-7/16 Inch | 87.313 To 112.713 Millimeter
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Face Width
46 Inch | 1168.4 Millimeter
Pulley Diameter
18 Inch | 457.2 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh