

DODGE
DODGE
18X51 ST DR XT35 MDX
DODGE DODGE
Description
18X51 ST DR XT35 MDX DRUM PULLEY ; NON RETURNABLE
Conveyor Pulley; Drum; Straight Face; 51" Face Width; Bushed Mount; XT35 Bushing; Mine Duty Extra Class; 18" Pulley Diameter; 1-15/16 To 3-7/16" Bushing Bore Range; 1 Keyseats
Part #
18X51 ST DR XT35 MDX
BDI #
20504297
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/18X51-ST-DR-XT35-MDX/p/20504297
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
187.54
EAN
0782476838577
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT35
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
233925
Long Description
Conveyor Pulley; Drum; Straight Face; 51" Face Width; Bushed Mount; XT35 Bushing; Mine Duty Extra Class; 18" Pulley Diameter; 1-15/16 To 3-7/16" Bushing Bore Range; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 3-7/16 Inch | 49.213 To 87.313 Millimeter
Pulley Diameter
18 Inch | 457.2 Millimeter
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Face Width
51 Inch | 1295.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh