

DODGE
DODGE
30X44 CR DR XT50 MDX
DODGE DODGE
Description
30X44 CR DR XT50 MDX DRUM PULLEY ; NON RETURNABLE
Conveyor Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; XT50 Bushing; Mine Duty Extra Class; 30" Pulley Diameter; 3-15/16 To 4-15/16" Bushing Bore Range; 1 Keyseats
Part #
30X44 CR DR XT50 MDX
BDI #
20504001
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/30X44-CR-DR-XT50-MDX/p/20504001
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
365.12
EAN
0782476836757
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT50
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
233743
Long Description
Conveyor Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; XT50 Bushing; Mine Duty Extra Class; 30" Pulley Diameter; 3-15/16 To 4-15/16" Bushing Bore Range; 1 Keyseats
Pulley Diameter
30 Inch | 762 Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Bushing Bore Range
3-15/16 To 4-15/16 Inch | 100.013 To 125.413 Millimeter
Face Width
44 Inch | 1117.6 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh