

DODGE
DODGE
30X46 CR DR XT60 MDX
DODGE DODGE
Description
30X46 CR DR XT60 MDX DRUM PULLEY ; NON RETURNABLE
Conveyor Pulley; Drum; Crowned Face; 46" Face Width; Bushed Mount; XT60 Bushing; Mine Duty Extra Class; 30" Pulley Diameter; 5-7/16 To 6" Bushing Bore Range; 1 Keyseats
Part #
30X46 CR DR XT60 MDX
BDI #
20504005
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/30X46-CR-DR-XT60-MDX/p/20504005
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
448.02
EAN
0782476836788
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT60
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
233746
Long Description
Conveyor Pulley; Drum; Crowned Face; 46" Face Width; Bushed Mount; XT60 Bushing; Mine Duty Extra Class; 30" Pulley Diameter; 5-7/16 To 6" Bushing Bore Range; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Pulley Diameter
30 Inch | 762 Millimeter
Length Thru Bore
4.125 Inch | 104.775 Millimeter
Face Width
46 Inch | 1168.4 Millimeter
Bushing Bore Range
5-7/16 To 6 Inch | 138.113 To 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh