

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CMD54030X50
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CMD54030X50 CONVEYOR PULLEY ; 54X30 MD DRUM XT50 LESS BSH
Conveyor Pulley; Drum; Crowned Face; 30" Face Width; Bushed Mount; MXT50 Bushing; Mine Duty; 54" Pulley Diameter; 3-7/16 To 5" Bushing Bore Range; 3-3/4" Length Thru Bore; 1 Keyseats
Part #
CMD54030X50
BDI #
17796627
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CMD54030X50/p/17796627
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
1132.17
EAN
0697950576015
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT50
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2496
Long Description
Conveyor Pulley; Drum; Crowned Face; 30" Face Width; Bushed Mount; MXT50 Bushing; Mine Duty; 54" Pulley Diameter; 3-7/16 To 5" Bushing Bore Range; 3-3/4" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Pulley Diameter
54 Inch | 1371.6 Millimeter
Face Width
30 Inch | 762 Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Bushing Bore Range
3-7/16 To 5 Inch | 87.325 To 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh