

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSD14038H30
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSD14038H30 CONVEYOR PULLEY ; POR 14X38 SD DRUM H30 LESS BSH
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; M-HE30 Bushing; Standard Duty; 14" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 2-3/4" Length Thru Bore; 1 Keyseats
Part #
CSD14038H30
BDI #
17798244
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSD14038H30/p/17798244
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
74.91
EAN
0697950556864
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE30
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
165
Long Description
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; M-HE30 Bushing; Standard Duty; 14" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 2-3/4" Length Thru Bore; 1 Keyseats
Face Width
38 Inch | 965.2 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Pulley Diameter
14 Inch | 355.6 Millimeter
Bushing Bore Range
1-3/8 To 3 Inch | 34.925 To 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh