

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSD18026H25
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSD18026H25 CONVEYOR PULLEY ; POR 18X26 SD DRUM H25 LESS BSH
Conveyor Pulley; Drum; Crowned Face; 26" Face Width; Bushed Mount; M-HE25 Bushing; Standard Duty; 18" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 2-1/4" Length Thru Bore; 1 Keyseats
Part #
CSD18026H25
BDI #
17798329
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSD18026H25/p/17798329
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
71.278
EAN
0697950561578
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE25
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
157
Long Description
Conveyor Pulley; Drum; Crowned Face; 26" Face Width; Bushed Mount; M-HE25 Bushing; Standard Duty; 18" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 2-1/4" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter
Pulley Diameter
18 Inch | 457.2 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Face Width
26 Inch | 660.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh