

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSD20066H70
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSD20066H70 CONVEYOR PULLEY ; POR 20X66 SD DRUM H70 LESS BSH
Conveyor Pulley; Drum; Crowned Face; 66" Face Width; Bushed Mount; M-HE70 Bushing; Standard Duty; 20" Pulley Diameter; 4-7/16 To 7" Bushing Bore Range; 4.45" Length Thru Bore; 1 Keyseats
Part #
CSD20066H70
BDI #
17798668
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/CSD20066H70/p/17798668
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
293.284
EAN
0697950614472
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
M-HE70
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
646
Long Description
Conveyor Pulley; Drum; Crowned Face; 66" Face Width; Bushed Mount; M-HE70 Bushing; Standard Duty; 20" Pulley Diameter; 4-7/16 To 7" Bushing Bore Range; 4.45" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
4-7/16 To 7 Inch | 112.725 To 177.8 Millimeter
Length Thru Bore
4.45 Inch | 113.03 Millimeter
Face Width
66 Inch | 1676.4 Millimeter
Pulley Diameter
20 Inch | 508 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh