SYSTEM PLAST
SYSTEM PLAST
HS-0432-10
SYSTEM PLAST SYSTEM PLAST
Description
HS-0432-10 WEAR STRIPS SIDE GUIDES
Chain Guide | Wear Strip; 2" Track Width; 10 Feet Long; 1/4" Height; 2" Width; UHMW-PE
Part #
HS-0432-10
BDI #
337146
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Guides/HS-0432-10/p/337146
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.091
Product Group - BDI
M00134
Product Name
Chain Guide | Wear Strip
Length - Feet
10
Material
UHMW-PE
Other Features
Price is per Foot | Machined Product | Rectangular Wear Strip
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Chain Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HS-0432-10
Manufacturer Internal Number
HS-0432-10
Weight / LBS
0.2
Long Description
Chain Guide | Wear Strip; 2" Track Width; 10 Feet Long; 1/4" Height; 2" Width; UHMW-PE
Width
2 Inch | 50.8 Millimeter
Track Width
2 Inch | 50.8 Millimeter
Height
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh