Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VG-A900-10 https://www.bdiexpress.com/medias/INDVGERLXXXX-SDGD-A900-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY2MHxpbWFnZS9qcGVnfGFHUTVMMmhrWmk4NU16RTFNRFUxTmpNeU5ERTBMbXB3Wnd8YzUxOWY5NWZmNWU1ZDE4Njk5NTZlMDRiNWZkNjI5ZWI1YWEyNDhhYjEyMTAzYzQ2YTllOWIzZjdkYzRlMzkxMA
337374 Guides 

SYSTEM PLAST SYSTEM PLAST

VG-A900-10

Description

VG-A900-10 CONVEYOR GUIDE RAIL ; ALUM 10FT/RLL

Side Guide Rail; 10 Feet Long; 1-1/4" Height; 0" Width; Aluminum

Part #

VG-A900-10

BDI #
337374

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101707
Weight / Kilogram
0.221
EAN
0787405501669
Product Group - BDI
M00134
Product Name
Side Guide Rail
Length - Feet
10
Material
Aluminum
Other Features
Price is per Foot | Support Member Under Belting and Table Top Chain
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Rail
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-A900-10
Manufacturer Internal Number
VG-A900-10
Weight / LBS
0.488
Long Description
Side Guide Rail; 10 Feet Long; 1-1/4" Height; 0" Width; Aluminum
Track Width
0 Inch | 0 Millimeter
Height
1.25 Inch | 31.75 Millimeter
Width
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh