Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VG-505-02-SM12-L3 https://www.bdiexpress.com/medias/INDVGELVLRXX-505-2LH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMjF8aW1hZ2UvanBlZ3xhR0ZoTDJoaU15ODRPVFl4TWpnME1EUTJPRGM0TG1wd1p3fGRiN2QwNGViOTE2NDRhZjZjZGY1NGIzYjhmODllMTBmMzFmNThjZTc5YzVlYWUwMTUxNGZkMDc3NTY2OThkY2Y
342988 Levelers 

SYSTEM PLAST SYSTEM PLAST

VG-505-02-SM12-L3

Description

VG-505-02-SM12-L3 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS

Leveler; Articulating; M12 Thread Size; 62.738MM Thread Length; 505 Series; 94.996MM Overall Height; 80.01MM Base Plate Diameter; 2 Mounting Holes; 0.35 Inch Mounting Hole Size; Stainless Steel Stem Material

Part #

VG-505-02-SM12-L3

BDI #
342988

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.091
EAN
0787405243217
Product Group - BDI
M00134
Product Name
Leveler
Product Type
Articulating
Thread Size
M12
Articulation
15 Degree
Series
505
Number of Mounting Holes
2
Mounting Hole Size
0.35 Inch
Stem Material
Stainless Steel
Base Plate Material
Polyamide
Vibration Pad Number
VG-506
Other Features
Medium Duty | Maximum Load 2000 Lbs
Inch - Metric
Metric
Category - BDI
Conveyor Components Levelers
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-505-02-SM12-L3
Weight / LBS
0.2
Long Description
Leveler; Articulating; M12 Thread Size; 62.738MM Thread Length; 505 Series; 94.996MM Overall Height; 80.01MM Base Plate Diameter; 2 Mounting Holes; 0.35 Inch Mounting Hole Size; Stainless Steel Stem Material
Thread Length
2.47 Inch | 62.738 Millimeter
Base Plate Height
0 Inch | 0 Millimeter
Overall Height
3.74 Inch | 94.996 Millimeter
Base Plate Diameter
3.15 Inch | 80.01 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh