SYSTEM PLAST
SYSTEM PLAST
VG-520-02-P100-L10T
SYSTEM PLAST SYSTEM PLAST
Description
VG-520-02-P100-L10T ; LOCALIGN PLASTIC NON RETURNABLE
Leveler; Articulating; 1-8 Thread Size; 7.1" Thread Length; 520-T Series; 9.95" Overall Height; 4.84" Base Plate Diameter; 2 Mounting Holes; 0.52 Inch Mounting Hole Size; Steel Stem Material
Part #
VG-520-02-P100-L10T
BDI #
343341
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/Levelers/VG-520-02-P100-L10T/p/343341
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.953
Product Group - BDI
M00134
Product Name
Leveler
Product Type
Articulating
Thread Size
1-8
Articulation
5 Degree
Series
520-T
Number of Mounting Holes
2
Mounting Hole Size
0.52 Inch
Stem Material
Steel
Base Plate Material
Polyamide
Vibration Pad Number
VG-514 | VG-514N
Other Features
Maximum Load 7000 Lbs | Zinc Plated Stem
Inch - Metric
Inch
Category - BDI
Conveyor Components Levelers
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-520-02-P100-L10T
Weight / LBS
2.1
Long Description
Leveler; Articulating; 1-8 Thread Size; 7.1" Thread Length; 520-T Series; 9.95" Overall Height; 4.84" Base Plate Diameter; 2 Mounting Holes; 0.52 Inch Mounting Hole Size; Steel Stem Material
Overall Height
9.95 Inch | 252.73 Millimeter
Base Plate Height
0 Inch | 0 Millimeter
Thread Length
7.1 Inch | 180.34 Millimeter
Base Plate Diameter
4.84 Inch | 122.936 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh